Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 416710001

  • Zoro # G405892566


product price: $0.64
/ea
Sold in multiples of 200 for $128.00

Key Features

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
41671
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416710001
Zoro #
G405892566
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
4.37mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
41671
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
Polyester
Hole Center to Center
3.96 mm
Features
Breakaway
Color
Black
Terminal Finish
Tin Plated
Current Rating
7 A
Contact Finish
Gold Plated
Number of Contacts
2
Flammability Rating
UL 94V-0
Number of Rows
1
Glow-Wire Capable
No
Max-Temp
235
Orientation
Vertical
Component Type
PCB Header
Temperature Range - Operating
See Product Specification
Max-Duration
5
Pitch - Mating Interface
3.96mm
Polarized to Mating Part
Yes
Durability (mating cycles max)
50
Material - Metal
Brass
Circuits (Loaded)
2
Material - Plating Termination
Tin
Plating min - Mating
0.381µm
Breakaway
Yes
PCB Locator
No
UL
E29179
Material - Plating Mating
Gold
Lock to Mating Part
Yes
Flammability
94V-0
PCB Retention
None
Current - Maximum per Contact
7.0A
Stackable
No
Shrouded
Partial
CSA
LR19980
Material - Resin
Polyester
Product Name
KK 396
Polarized to PCB
No

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.