Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 417910849

  • Zoro # G205893664


product price: $0.46
/ea
Sold in multiples of 200 for $92.00

Key Features

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
417910849
Zoro #
G205893664
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
41791
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Material
Polyester
Terminal Type
Through Hole
Color
Natural
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
2
Current Rating
7 A
Contact Finish
Gold Plated
Material - Metal
Brass
Max-Duration
5
Flammability
94V-0
Glow-Wire Capable
No
Material - Resin
Polyester
UL
E29179
Max-Temp
235
Product Name
KK 396
Component Type
PCB Header
Temperature Range - Operating
See Product Specification
PCB Retention
None
PCB Locator
No
Plating min - Mating
0.762µm
Durability (mating cycles max)
25
CSA
LR19980
Voltage - Maximum
600V AC (RMS)/DC
Material - Plating Mating
Gold
Current - Maximum per Contact
7.0A
Shrouded
Partial
Polarized to PCB
No
Circuits (Loaded)
2
Lock to Mating Part
Yes
Orientation
Vertical
Pitch - Mating Interface
3.96mm
Stackable
Yes
Breakaway
No
Polarized to Mating Part
Yes

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.