This item is Discontinued.

Molex Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black 1718130002

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 1718130002
  • Zoro # G505789810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1718130002
Zoro #
G505789810
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
1.524 µm
PCB Thickness - Recommended
1.60mm

Details

Item
PCB Header
Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
Series
171813
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-2
Material
High Temperature Thermoplastic
Contact Finish
Matte Tin Plated
Terminal Type
Through Hole
Number of Contacts
2
Hole Center to Center
3.96 mm
Features
Surface Mount Compatible
Max. Temp.
260°C
Number of Rows
1
Current Rating
5 A; 7 A
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-1, UL 94V-2
Material - Plating Termination
Matte Tin
Material - Metal
Brass
Guide to Mating Part
No
Pitch - Mating Interface
3.96mm
Durability (mating cycles max)
25
UL
E29179
Circuits (Loaded)
2
Glow-Wire Capable
No
Shrouded
Partial
CSA
LR19980
Flammability
94V-2
Temperature Range - Operating
-40° to +105°C, -40° to +80°C
Polarized to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
5.0A, 7.0A
PCB Retention
None
Max-Duration
30
Max-Cycle
3
Product Name
KK 396
Lock to Mating Part
Yes
PCB Locator
No
First Mate / Last Break
No
Max-Temp
260
Component Type
PCB Header
Material - Plating Mating
Matte Tin
Orientation
Vertical
Keying to Mating Part
None
Stackable
No
Plating min - Mating
1.524µm
Breakaway
No

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.