Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, Solder Terminal 399800402

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, Solder Terminal (Discontinued)

  • Mfr # 399800402
  • Zoro # G305892604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399800402
Zoro #
G305892604
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.81mm

Details

Max. Temp.
140°C
Max. Voltage
300V
Series
39980
Standards
UL E48521
Hole Center to Center
5.08 mm
Current Rating
10 A
Type
Euro Block
Material
Nylon
Color
Black
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Number of Contacts
2
Flammability Rating
UL 94V-0
PCB Retention
None
Polarized to Mating Part
Yes
Current - Maximum per Contact
10.0A
Lock to Mating Part
Yes
Circuits (Loaded)
2
Material - Resin
Nylon
Orientation
Vertical
Shrouded
No
Plating min - Mating
3.810µm
Material - Plating Mating
Tin
Stackable
No
Component Type
PCB Header
Product Name
Eurostyle Pluggable
UL
E48521
Flammability
94V-0
Temperature Range - Operating
140°C
Material - Plating Termination
Tin
Pitch - Mating Interface
5.08mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.