Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 2 Contact(S), 2 Row(S), Male, Straight, Solder Terminal 901310761

Board Connector, 2 Contact(S), 2 Row(S), Male, Straight, Solder Terminal (Discontinued)

  • Mfr # 901310761
  • Zoro # G205891295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901310761
Zoro #
G205891295
UPC #
-
Country of Origin
Singapore

Dimensions

PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
90131
Temperature Range - Operating
-55° to +125°C
Component Type
PCB Header
Material - Plating Mating
Gold
Shrouded
No
Pitch - Mating Interface
2.54mm
Material - Resin
Polyester
Color - Resin
Black
PCB Locator
No
Voltage - Maximum
350V AC/DC
Circuits (Loaded)
2
Number of Rows
2
Glow-Wire Capable
No
CSA
LR19980
Orientation
Vertical
Max-Cycle
1
Product Name
C-Grid III
Polarized to PCB
No
Guide to Mating Part
No
Stackable
Yes
Polarized to Mating Part
No
Material - Plating Termination
Tin
Max-Duration
3
First Mate / Last Break
No
Keying to Mating Part
None
Material - Metal
Brass
Termination Interface Style
Through Hole
Max-Temp
235
Current - Maximum per Contact
3.0A
Breakaway
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.