Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 2 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator,  430450229

Board Connector, 2 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, (Discontinued)

  • Mfr # 430450229
  • Zoro # G005892386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430450229
Zoro #
G005892386
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.18mm
Mated Height
17.64mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
600V
Max. Temp.
260°C
Application
Power, Wire-to-Board
Series
43045
Standards
CSA Certified; UL E29179
Features
Glow-Wire Capable; Surface Mount Compatible
Material
High Temperature Thermoplastic
Current Rating
8.5 A
Terminal Type
Through Hole
Color
Black
Hole Center to Center
3 mm
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
2
Number of Rows
2
Max-Cycle
3
Stackable
No
Lock to Mating Part
Yes
Plating min - Mating
0.762µm
Material - Metal
Brass
Breakaway
No
Max-Temp
260
PCB Retention
None
Pitch - Mating Interface
3.00mm
CSA
LR19980
Shrouded
Fully
Product Name
Micro-Fit 3.0
Component Type
PCB Header
Material - Plating Termination
Tin
Orientation
Vertical
Material - Plating Mating
Gold
Durability (mating cycles max)
30
Glow-Wire Capable
Yes
UL
E29179
Circuits (Loaded)
2
PCB Locator
Yes
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Polarized to PCB
Yes
Max-Duration
30
Current - Maximum per Contact
8.5A
Temperature Range - Operating
-40° to +125°C

Description

Board Connector, 2 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.