Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Row(S), Male, Right Angle, 0.05 Inch Pitch, Solder Terminal, Locking, Black

  • Mfr # 459840452

  • Zoro # G205892841


product price: $5.89
/ea
Sold in multiples of 15 for $88.35

Key Features

Max. Temp.
260°C
Max. Voltage
250V AC
Application
Board-to-Board, Power
Series
45984
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459840452
Zoro #
G205892841
UPC #
884982067417
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm
PC Tail Length
3.60mm

Details

Item
Power Connector
Max. Temp.
260°C
Max. Voltage
250V AC
Application
Board-to-Board, Power
Series
45984
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Color
Black
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Sub-Category
PCB Receptacles
Number of Contacts
28
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Gold over Nickel
Flammability Rating
UL 94V-0
Current Rating
1 A
PCB Locator
No
UL
E29179
Polarized to Mating Part
Yes
(p)ower-(s)ignal Configuration
28s - 0p
Plating min - Mating
0.762µm
Durability (mating cycles max)
250
PCB Retention
None
Max-Cycle
3
Current - Maximum per Contact
1.0A
Circuits (Loaded)
28
Pitch - Mating Interface
1.27mm
Glow-Wire Capable
No
Material - Metal
High Performance Alloy (HPA)
Material - Plating Mating
Gold
Flammability
94V-0
Polarized to PCB
Yes
Stackable
No
Guide to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Receptacle
Max-Duration
20
Product Name
EXTreme LPHPower
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Tin
Max-Temp
260
Keying to Mating Part
None
CSA
LR19980
Lock to Mating Part
No
Grounding to PCB
No
Orientation
Right Angle

Description

Board Connector, 2 Row(S), Male, Right Angle, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.