
Board Connector, 20 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black (Discontinued)
- Mfr # 901230120
- Zoro # G005890818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901230120
Zoro #
G005890818
UPC #
-
Country of Origin
Singapore
Details
Max. Temp.
105°C
Application
Signal
Series
90123
Standards
UL E29179
Material
Polyphenylene Oxide
Color
Black
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Flammability Rating
UL 94V-1
Number of Rows
1
Number of Contacts
20
Stackable
Yes
Circuits (maximum)
20
Material - Resin
PPO
Pitch - Mating Interface
2.54mm
Temperature Range - Operating
-55° to +105°C
Glow-Wire Capable
No
UL
E29179
Product Name
C-Grid III
Flammability
94V-1
Description
Board Connector, 20 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.