
Board Connector, 20 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black
Mfr # 901560160
Zoro # G805891077
product price: $3.15
/eaSold in multiples of 26 for $81.90
Key Features
Max. Temp.
105°C
Standards
UL E29179
Material
Polyphenylene Oxide
Color
Black
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901560160
Zoro #
G805891077
UPC #
-
Country of Origin
Singapore
Details
Max. Temp.
105°C
Standards
UL E29179
Material
Polyphenylene Oxide
Color
Black
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Number of Rows
1
Number of Contacts
20
Description
Board Connector, 20 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.