
Board Connector, 20 Contact(S), 1 Row(S), Female, Crimp Terminal, Locking, Natural Insulator, Plug
Mfr # 26034201
Zoro # G405892634
product price: $0.91
/eaSold in multiples of 95 for $86.45
Key Features
Application
Power, Wire-to-Board
Series
6442
Standards
CSA Certified
Connector Type
Receptacle
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26034201
Zoro #
G405892634
UPC #
-
Country of Origin
India
Details
Application
Power, Wire-to-Board
Series
6442
Standards
CSA Certified
Connector Type
Receptacle
Color
Natural
Hole Center to Center
3.96 mm
Material
Nylon
Flammability Rating
UL 94V-2
Number of Rows
1
Number of Contacts
20
Flammability
94V-2
Glow-Wire Capable
No
Product Name
KK 396
Circuits (maximum)
20
Material - Resin
Nylon
CSA
LR19980
Temperature Range - Operating
See Product Specification
Lock to Mating Part
Yes
Stackable
No
Pitch - Mating Interface
3.96mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.