This item is Discontinued.

Molex Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  22284206

Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 22284206
  • Zoro # G705892266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284206
Zoro #
G705892266
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.18mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
260°C
Max. Voltage
500V
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Features
Breakaway; Surface Mount Compatible
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
20
Contact Finish
Gold Plated
Current Rating
4 A
Number of Rows
1
Lock to Mating Part
None
UL
E29179
Guide to Mating Part
No
Breakaway
Yes
Material - Plating Mating
Gold
Product Name
KK 254
Keying to Mating Part
None
Polarized to PCB
No
Stackable
No
PCB Retention
None
Max-Temp
260
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
4.0A
First Mate / Last Break
No
Pitch - Mating Interface
2.54mm
PCB Locator
No
Flammability
94V-0
Polarized to Mating Part
No
Durability (mating cycles max)
100
Temperature Range - Operating
See Product Specification
Shrouded
No
Glow-Wire Capable
No
Orientation
Vertical
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Max-Duration
5
Component Type
PCB Header
Circuits (Loaded)
20
CSA
LR19980
Material - Metal
Brass

Description

Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.