This item is Discontinued.

Molex Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,  26481205

Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 26481205
  • Zoro # G105892507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26481205
Zoro #
G105892507
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
4.37mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
41671
Standards
CSA Certified; UL E29179
Features
Breakaway
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Color
Black
Material
Polyester
Number of Contacts
20
Flammability Rating
UL 94V-0
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
7 A
UL
E29179
Material - Resin
Polyester
Durability (mating cycles max)
25
Breakaway
Yes
Pitch - Mating Interface
3.96mm
Flammability
94V-0
Max-Duration
5
Polarized to PCB
No
Max-Temp
235
Current - Maximum per Contact
7.0A
Material - Metal
Brass
Circuits (Loaded)
20
Material - Plating Mating
Tin
Temperature Range - Operating
See Product Specification
Stackable
No
Glow-Wire Capable
No
CSA
LR19980
Shrouded
Partial
PCB Locator
No
Product Name
KK 396
Lock to Mating Part
Yes
Orientation
Vertical
Component Type
PCB Header
PCB Retention
None
Polarized to Mating Part
Yes

Description

Board Connector, 20 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.