Zoro Homepage

Board Connector, 20 Contact(S), 2 Row(S), 0.079 Inch Pitch, Locking, Red Insulator, Receptacle

  • Mfr # 5016462002

  • Zoro # G905892806


product price: $0.54
/ea
Sold in multiples of 200 for $108.00

Key Features

Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Material
Nylon
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5016462002
Zoro #
G905892806
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Material
Nylon
Color
Red
Connector Type
Receptacle
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
20
Current Rating
2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.