Zoro Homepage
This item is Discontinued.
Molex Board Connector, 20 Contact(S), 2 Row(S), Female, Straight, 0.02 Inch Pitch, Surface Mount 541670208

Board Connector, 20 Contact(S), 2 Row(S), Female, Straight, 0.02 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 541670208
  • Zoro # G805894047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541670208
Zoro #
G805894047
UPC #
800754250344
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
54167
Sub-Category
PCB Receptacles
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Number of Contacts
20
Number of Rows
2
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Current Rating
0.5 A

Description

Board Connector, 20 Contact(S), 2 Row(S), Female, Straight, 0.02 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.