Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 20 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal,

  • Mfr # 901430020

  • Zoro # G505890974


product price: $1.25
/ea
Sold in multiples of 80 for $100.00

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90143
Standards
UL E29179
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901430020
Zoro #
G505890974
UPC #
-
Country of Origin
Indonesia

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90143
Standards
UL E29179
Color
Black
Number of Ports
1
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Material
Polyphenylene Oxide
Number of Contacts
20
Flammability Rating
UL 94V-1
Number of Rows
2
UL
E29179
Material - Resin
PPO
Product Name
C-Grid III
Keying to Mating Part
None
Circuits Detail
No Voided Circuits
Lock to Mating Part
No
Breakaway
No
Stackable
Yes
Temperature Range - Operating
-55° to +105°C
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Circuits (maximum)
20
Flammability
94V-1
Polarized to Mating Part
No

Description

Board Connector, 20 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.