Zoro Homepage

Board Connector, 20 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 307005207

  • Zoro # G605892687


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Max. Temp.
260°C
Max. Voltage
500V DC
Application
Automotive, Power, Wire-to-Board
Series
30700
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307005207
Zoro #
G605892687
UPC #
-
Country of Origin
United States

Dimensions

PC Tail Length
3.69mm
PCB Thickness - Recommended
1.57mm

Details

Max. Temp.
260°C
Max. Voltage
500V DC
Application
Automotive, Power, Wire-to-Board
Series
30700
Terminal Type
Through Hole
Color
Gray
Hole Center to Center
2.54 mm
Material
Modified Polystyrene
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
7 A
Terminal Finish
Nickel Plated
Number of Contacts
20
Current - Maximum per Contact
7.0A
Component Type
PCB Header
PCB Retention
Yes
Polarized to PCB
Yes
Max-Duration
40
Lock to Mating Part
Yes
Shrouded
Fully
Breakaway
No
Polarized to Mating Part
Yes
Glow-Wire Capable
No
PCB Locator
Yes
Pitch - Mating Interface
2.54mm
Max-Cycle
3
Product Name
H-DAC 64
Orientation
Right Angle
Material - Plating Termination
Nickel
Circuits (Loaded)
20
Keying to Mating Part
None
Max-Temp
260
Material - Resin
Modified Polystyrene
Material - Plating Mating
Tin
Stackable
No
First Mate / Last Break
No
Guide to Mating Part
No
Durability (mating cycles max)
10
Temperature Range - Operating
-40° to +100°C
Material - Metal
Copper

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Gray Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.