Zoro Homepage

Board Connector, 20 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 346910200

  • Zoro # G505892671


product price: $2.59
/ea
Sold in multiples of 40 for $103.60

Key Features

Max. Voltage
500V
Max. Temp.
260°C
Application
Automotive, Power, Wire-to-Board
Series
34691
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346910200
Zoro #
G505892671
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
PC Tail Length
3.36mm

Details

Max. Voltage
500V
Max. Temp.
260°C
Application
Automotive, Power, Wire-to-Board
Series
34691
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Contacts
20
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
10 A
Material - Metal
Brass
Material - Plating Termination
Tin
Stackable
No
Material - Resin
High Temperature Thermoplastic
Shrouded
Yes
Glow-Wire Capable
No
Lock to Mating Part
Yes
First Mate / Last Break
No
PCB Locator
Yes
Durability (mating cycles max)
10
Guide to Mating Part
No
Pitch - Mating Interface
2.54mm
Max-Duration
40
Circuits (Loaded)
20
Polarized to Mating Part
Yes
Polarized to PCB
Yes
Breakaway
No
Max-Temp
260
Current - Maximum per Contact
10.0A
Material - Plating Mating
Tin
Max-Cycle
3
Temperature Range - Operating
-40° to +105°C
PCB Retention
None
Product Name
Stac64
Component Type
PCB Header
Keying to Mating Part
None
Orientation
Right Angle

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.