Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal,  903253020

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 903253020
  • Zoro # G205891264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903253020
Zoro #
G205891264
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
Hole Center to Center
1.27 mm
Material
Polyester
Color
Black
Terminal Type
Through Hole
Contact Finish
Gold over Palladium Nickel
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
20
Current Rating
1.2 A
Polarized to PCB
Yes
Circuits (Loaded)
20
Product Name
Picoflex
Breakaway
No
Keying to Mating Part
None
Component Type
PCB Header
PCB Retention
Yes
Pitch - Mating Interface
1.27mm
Material - Resin
Polyester
Flammability
94V-0
Current - Maximum per Contact
1.2A
Orientation
Vertical
Glow-Wire Capable
No
First Mate / Last Break
No
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Gold
Stackable
No
Polarized to Mating Part
Yes
UL
E29179
Lock to Mating Part
Yes
Durability (mating cycles max)
100
Shrouded
No
Guide to Mating Part
No
Material - Metal
Brass
CSA
LR19980

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.