Zoro Homepage

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 877592074

  • Zoro # G905891175


product price: $2.59
/ea
Sold in multiples of 750 for $1,942.50

Key Features

Max. Temp.
260°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
87759
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877592074
Zoro #
G905891175
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm
Mated Height
3.80mm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
87759
Standards
UL E29179
Hole Center to Center
2 mm
Material
Nylon
Features
Breakaway
Color
Black
Terminal Type
Surface Mount
Number of Rows
2
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
2 A
Terminal Finish
Tin Plated
Number of Contacts
20
Polarized to Mating Part
No
Material - Plating Mating
Gold
Lock to Mating Part
None
Material - Resin
Nylon
Robotic Placement
Pick and Place Cap
Max-Temp
260
Material - Metal
Phosphor Bronze
Circuits (Loaded)
20
Stackable
No
Pitch - Mating Interface
2.00mm
Current - Maximum per Contact
2.0A
Polarized to PCB
No
Orientation
Vertical
Breakaway
Yes
Glow-Wire Capable
No
Component Type
PCB Header
Max-Duration
10
Plating min - Mating
0.381µm
Keying to Mating Part
None
Product Name
Milli-Grid
Max-Cycle
3
Flammability
94V-0
PCB Locator
No
Guide to Mating Part
No
Shrouded
No
First Mate / Last Break
No
PCB Retention
None
UL
E29179
Durability (mating cycles max)
100
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +105°C

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.