Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,  15477620

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 15477620
  • Zoro # G805892173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15477620
Zoro #
G805892173
UPC #
800755021141
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
250V
Max. Temp.
245°C
Application
Signal, Wire-to-Board
Series
70568
Standards
CSA Certified; UL E29179
Color
Black
Sub-Category
PCB Headers
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Number of Contacts
20
Current Rating
2.5 A
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94V-0

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.