
Board Connector, 200 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal,
Mfr # 751998502
Zoro # G805891619
product price: $14.39
/ea
Sold in multiples of 5 for $71.95
Key Features
Max. Temp.
105°C
Max. Voltage
120V AC/DC
Application
Backplane
Series
75199
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
751998502
Zoro #
G805891619
UPC #
884982578975
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Backplane Connector
Max. Temp.
105°C
Max. Voltage
120V AC/DC
Application
Backplane
Series
75199
Material
High Temperature Thermoplastic
Sub-Category
Backplane Connectors
Hole Center to Center
2 mm
Color
Black
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
8
Number of Contacts
200
Description
Board Connector, 200 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Guide Pin, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.