Zoro Homepage
This item is Discontinued.
Molex Board Connector, 20+20 Contact(S), 2+2 Row(S), Female, Right Angle, Press Fit Terminal, Locking,  754625001

Board Connector, 20+20 Contact(S), 2+2 Row(S), Female, Right Angle, Press Fit Terminal, Locking, (Discontinued)

  • Mfr # 754625001
  • Zoro # G005891693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754625001
Zoro #
G005891693
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.07mm
PCB Thickness - Recommended
2.36mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
75462
Standards
CSA Certified; UL E29179
Connector Type
Female
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
0.8 mm
Color
Black
Number of Ports
2
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
40
Current Rating
0.5 A
Flammability
94V-0
Plating min - Mating
0.762µm
Circuits (Loaded)
40
Shield Type
EMI Fingers
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Current - Maximum per Contact
0.5A
Temperature Range - Operating
-40° to +85°C
PCB Retention
Yes
Lock to Mating Part
Yes
Durability (mating cycles max)
100
Pitch - Mating Interface
0.80mm
UL
E29179
Voltage - Maximum
120V AC (RMS)/DC
Waterproof / Dustproof
No
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
Shielded
Yes
Component Type
Receptacle
Orientation
Right Angle
CSA
LR19980
PCB Locator
Yes
Product Name
SFP

Description

Board Connector, 20+20 Contact(S), 2+2 Row(S), Female, Right Angle, Press Fit Terminal, Locking, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.