Board Connector, 216 Contact(S), 18 Row(S), Male, Right Angle, 0.074 Inch Pitch, Press Fit

  • Mfr # 1715767207

  • Zoro # G905789441


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
0.75 A
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715767207
Zoro #
G905789441
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Current
0.75 A
Standards
UL E29179
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Max. Temp.
85°C
Current Rating
0.75 A
Contact Finish
Gold Plated
Hole Center to Center
1.35 mm; 1.9 mm; 2.15 mm
Number of Contacts
216
Number of Rows
18
Terminal Finish
Tin Plated

Description

Board Connector, 216 Contact(S), 18 Row(S), Male, Right Angle, 0.074 Inch Pitch, Press Fit Terminal, Guide Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.