
Board Connector, 22 Contact(S), 1 Row(S), Female, Straight, Solder Terminal, Locking, Black (Discontinued)
- Mfr # 876781001
- Zoro # G805891305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
876781001
Zoro #
G805891305
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
260°C
Max. Voltage
30V
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Compliant Pin
Material
Copper
Hole Center to Center
1.27 mm
Features
Surface Mount Compatible
Number of Rows
1
Number of Contacts
22
Current Rating
1.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Description
Board Connector, 22 Contact(S), 1 Row(S), Female, Straight, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.