Board Connector, 22 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22112222

  • Zoro # G005892218


product price: $2.75
/ea
Sold in multiples of 28 for $77.00

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
6373
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22112222
Zoro #
G005892218
UPC #
-
Country of Origin
India

Dimensions

PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
6373
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Nylon
Number of Contacts
22
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
4 A
Lock to Mating Part
Yes
Glow-Wire Capable
No
Guide to Mating Part
No
Polarized to Mating Part
Yes
Material - Metal
Brass
Flammability
94V-0
Shrouded
Partial
PCB Retention
None
Orientation
Vertical
Polarized to PCB
No
Color - Resin
Natural (White)
Pitch - Mating Interface
2.54mm
Stackable
No
Max-Temp
235
Breakaway
No
First Mate / Last Break
No
Temperature Range - Operating
See Product Specification
PCB Locator
No
Material - Plating Mating
Gold
Product Name
KK 254
UL
E29179
Material - Resin
Nylon
Max-Duration
5
Component Type
PCB Header
CSA
LR19980
Circuits (Loaded)
22
Current - Maximum per Contact
4.0A
Durability (mating cycles max)
50

Description

Board Connector, 22 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.