Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 22 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal,  5018762240

Board Connector, 22 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 5018762240
  • Zoro # G505892572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5018762240
Zoro #
G505892572
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.20mm, 1.60mm
PC Tail Length
3.20mm

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
501876
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Color
Natural
Terminal Type
Through Hole
Material
Nylon
Number of Rows
2
Flammability Rating
UL 94V-0
Number of Contacts
22
Contact Finish
Tin Plated
Current Rating
2 A
Terminal Finish
Tin Plated
Stackable
No
Pitch - Mating Interface
2.00mm
Material - Plating Termination
Tin
Glow-Wire Capable
No
Material - Resin
Nylon
UL
E29179
Polarized to PCB
No
Orientation
Right Angle
Component Type
PCB Header
Polarized to Mating Part
Yes
Material - Metal
Brass
Circuits (Loaded)
22
Lock to Mating Part
Yes
Breakaway
No
PCB Locator
No
PCB Retention
None
Product Name
iGrid
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
250V AC (RMS)/DC
Keying to Mating Part
Yes
Durability (mating cycles max)
30
Material - Plating Mating
Tin
Current - Maximum per Contact
2.0A
CSA
LR19980

Description

Board Connector, 22 Contact(S), 2 Row(S), Female, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.