Board Connector, 22 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White

  • Mfr # 905841322

  • Zoro # G005891129


product price: $1.39
/ea
Sold in multiples of 150 for $208.50

Key Features

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Voltage
250V
Max. Temp.
105°C
Series
90584
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905841322
Zoro #
G005891129
UPC #
-
Country of Origin
Malaysia

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
1 mm
Contact Plating Thickness
2.032 µm
Wire Insulation Diameter
1.00mm max.
Wire Size (AWG)
26, 28
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Series
90584
Standards
UL E29179
Terminal Type
Through Hole - Kinked Pin
Material
Polyester
Hole Center to Center
1.27 mm
Color
Natural
Contact Finish
Tin Plated
Number of Contacts
22
Flammability Rating
UL 94V-0
Current Rating
1.2 A
Terminal Finish
Tin Plated
Number of Rows
2
PCB Retention
Yes
Stackable
No
Entry Angle
90° Angle
Temperature Range - Operating
-40° to +105°C
UL
E29179
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Component Type
One Piece
Glow-Wire Capable
No
Pitch - Mating Interface
1.27mm
Material - Resin
Polyester
PCB Locator
No
Durability (mating cycles max)
30
Product Name
Picoflex
Gender
Receptacle
Plating min - Mating
2.032µm
Lock to Mating Part
None
Material - Plating Termination
Tin
Flammability
94V-0
Current - Maximum per Contact
1.2A
Circuits (Loaded)
22
Wire/Cable Type
Ribbon Cable
Polarized to PCB
Yes

Description

Board Connector, 22 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.