Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 22 Contact(S), 2 Row(S), Male, Right Angle, Surface Mount Terminal, Locking, Black 430452211

Board Connector, 22 Contact(S), 2 Row(S), Male, Right Angle, Surface Mount Terminal, Locking, Black (Discontinued)

  • Mfr # 430452211
  • Zoro # G305893632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430452211
Zoro #
G305893632
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
600V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Features
Glow-Wire Capable
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Hole Center to Center
3 mm
Color
Black
Number of Contacts
22
Terminal Finish
Tin Plated
Number of Rows
2
Current Rating
8.5 A
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated

Description

Board Connector, 22 Contact(S), 2 Row(S), Male, Right Angle, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.