Board Connector, 225 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal,

  • Mfr # 740612502

  • Zoro # G105891616


product price:  $51.79
/ea
Sold in multiples of 2 for $103.58

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
74061
Features
Surface Mount Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740612502
Zoro #
G105891616
UPC #
800754780995
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Backplane Connector
Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
74061
Features
Surface Mount Compatible
Sub-Category
Backplane Connectors
Terminal Type
Through Hole - Compliant Pin
Color
Black
Hole Center to Center
2 mm (Mating Interface); 1 mm (Termination Interface)
Material
High Temperature Thermoplastic
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
8
Number of Contacts
200

Description

Board Connector, 225 Contact(S), 8 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Guide Pin, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.