This item is Discontinued.

Molex Board Connector, 23 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction 22232231

Board Connector, 23 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction (Discontinued)

  • Mfr # 22232231
  • Zoro # G205892360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22232231
Zoro #
G205892360
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
6373
Standards
CSA Certified; UL E29179
Material
Nylon
Terminal Type
Through Hole
Color
Natural
Hole Center to Center
2.54 mm
Current Rating
4 A
Contact Finish
Tin Plated
Number of Contacts
23
Number of Rows
1
Flammability Rating
UL 94V-0
UL
E29179
Guide to Mating Part
No
Temperature Range - Operating
See Product Specification
Orientation
Vertical
Lock to Mating Part
Yes
Polarized to PCB
No
Polarized to Mating Part
Yes
Pitch - Mating Interface
2.54mm
First Mate / Last Break
No
PCB Locator
No
CSA
LR19980
Material - Metal
Brass
Current - Maximum per Contact
4.0A
Material - Plating Mating
Tin
Max-Temp
235
Breakaway
No
Material - Resin
Nylon
Flammability
94V-0
Stackable
No
Color - Resin
Natural (White)
PCB Retention
None
Product Name
KK 254
Circuits (Loaded)
23
Durability (mating cycles max)
25
Glow-Wire Capable
No
Component Type
PCB Header
Shrouded
Partial
Max-Duration
5

Description

Board Connector, 23 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction Lock, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.