Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 23 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Black 416710045

Board Connector, 23 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Black (Discontinued)

  • Mfr # 416710045
  • Zoro # G705892563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416710045
Zoro #
G705892563
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
4.37mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Power, Wire-to-Board
Series
41671
Standards
CSA Certified; UL E29179
Features
Breakaway
Color
Black
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Current Rating
7 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
23
CSA
LR19980
Orientation
Vertical
Max-Temp
235
Polarized to PCB
No
Max-Duration
5
PCB Retention
None
Component Type
PCB Header
Flammability
94V-0
UL
E29179
Product Name
KK 396
Lock to Mating Part
Yes
Breakaway
Yes
Durability (mating cycles max)
50
Polarized to Mating Part
Yes
Stackable
No
Material - Plating Mating
Gold
Current - Maximum per Contact
7.0A
Shrouded
Partial
Glow-Wire Capable
No
Plating min - Mating
0.762µm
Material - Resin
Polyester
PCB Locator
No
Circuits (Loaded)
23
Temperature Range - Operating
See Product Specification
Material - Metal
Brass
Pitch - Mating Interface
3.96mm

Description

Board Connector, 23 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.