
Board Connector, 24 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black (Discontinued)
- Mfr # 50579024
- Zoro # G405892511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50579024
Zoro #
G405892511
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester Alloy
Connector Type
Receptacle
Flammability Rating
UL 94V-0
Number of Contacts
24
Number of Rows
1
Circuits (maximum)
24
CSA
LR19980
Pitch - Mating Interface
2.54mm
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
Keying to Mating Part
None
Product Name
SL
Lock to Mating Part
No
Flammability
94V-0
UL
E29179
Material - Resin
Polyester Alloy
Stackable
Yes
Description
Board Connector, 24 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.