Board Connector, 24 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22112242

  • Zoro # G905892165


product price: $3.35
/ea
Sold in multiples of 27 for $90.45

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
6373
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22112242
Zoro #
G905892165
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
6373
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Natural
Material
Nylon
Terminal Type
Through Hole
Current Rating
4 A
Number of Rows
1
Number of Contacts
24
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Temperature Range - Operating
See Product Specification
Breakaway
No
PCB Retention
None
Pitch - Mating Interface
2.54mm
Material - Resin
Nylon
Current - Maximum per Contact
4.0A
Component Type
PCB Header
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Orientation
Vertical
Color - Resin
Natural (White)
Circuits (Loaded)
24
Glow-Wire Capable
No
Polarized to PCB
No
Max-Duration
5
Material - Metal
Brass
Guide to Mating Part
No
Stackable
No
Flammability
94V-0
UL
E29179
Product Name
KK 254
Lock to Mating Part
Yes
Shrouded
Partial
Max-Temp
235
Durability (mating cycles max)
50
PCB Locator
No
First Mate / Last Break
No
CSA
LR19980

Description

Board Connector, 24 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.