Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 24 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,

  • Mfr # 22566247

  • Zoro # G005891945


product price: $1.35
/ea
Sold in multiples of 62 for $83.70

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22566247
Zoro #
G005891945
UPC #
-
Country of Origin
United States

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Material
Polyester
Color
Black
Number of Contacts
24
Number of Rows
2
Flammability Rating
UL 94V-0
UL
E29179
Circuits (maximum)
24
CSA
LR19980
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
Product Name
SL
Pitch - Mating Interface
2.54mm
Flammability
94V-0
Material - Resin
Polyester
Breakaway
No
Stackable
No

Description

Board Connector, 24 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.