Zoro Homepage

Board Connector, 24 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 307005241

  • Zoro # G205892629


product price: $4.99
/ea
Sold in multiples of 16 for $79.84

Key Features

Max. Voltage
500V DC
Max. Temp.
260°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Modified Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307005241
Zoro #
G205892629
UPC #
-
Country of Origin
United States

Details

Max. Voltage
500V DC
Max. Temp.
260°C
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
Modified Polystyrene
Color
Black
Contact Finish
Tin Plated
Number of Contacts
24
Current Rating
7 A
Terminal Finish
Nickel Plated
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.