
Board Connector, 24 Contact(S), 2 Row(S), Male, Straight, Solder Terminal
Mfr # 702871206
Zoro # G705891405
product price: $3.15
/eaSold in multiples of 30 for $94.50
Key Features
Max. Temp.
260°C
Max. Voltage
250V DC
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Features
Breakaway; Surface Mount Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702871206
Zoro #
G705891405
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.813 µm
Details
Max. Temp.
260°C
Max. Voltage
250V DC
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Features
Breakaway; Surface Mount Compatible
Hole Center to Center
2.54 mm
Color
Black
Material
High Temperature Thermoplastic
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
24
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.