Zoro Homepage

Board Connector, 24 Contact(S), 2 Row(S), Straight, 0.118 Inch Pitch, Press Fit Terminal, Locking,

  • Mfr # 449147403

  • Zoro # G205892513


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Application
Power, Wire-to-Board
Series
44914
Number of Rows
2
Product Name
Micro-Fit CPI
PCB Locator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449147403
Zoro #
G205892513
UPC #
-
Country of Origin
Mexico

Details

Application
Power, Wire-to-Board
Series
44914
Number of Rows
2
Product Name
Micro-Fit CPI
PCB Locator
Yes
CSA
LR19980
Termination Interface Style
Through Hole - Compliant Pin
Material - Plating Mating
Gold
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
8.5A
Material - Plating Termination
Tin
Flammability
94V-0
Orientation
Vertical
Stackable
No
Component Type
PCB Header
Material - Metal
High Performance Alloy (HPA)
Circuits (Loaded)
24
Lock to Mating Part
Yes
Polarized to PCB
Yes
Voltage - Maximum
600V
UL
E29179
Temperature Range - Operating
-40° to +125°C
Durability (mating cycles max)
30
Glow-Wire Capable
Yes
PCB Retention
Yes
Plating min - Mating
0.762µm
Pitch - Mating Interface
3.00mm
Shrouded
Fully
Breakaway
No
Color - Resin
Black
Polarized to Mating Part
Yes

Description

Board Connector, 24 Contact(S), 2 Row(S), Straight, 0.118 Inch Pitch, Press Fit Terminal, Locking, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.