This item is Discontinued.

Molex Board Connector, 25 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch,  705430024

Board Connector, 25 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch, (Discontinued)

  • Mfr # 705430024
  • Zoro # G205891707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705430024
Zoro #
G205891707
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.30mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70543
Standards
CSA Certified
Color
Black
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
25
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
First Mate / Last Break
No
Material - Metal
Brass, Phosphor Bronze
Guide to Mating Part
No
UL
E29179
Product Name
SL
PCB Locator
No
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Durability (mating cycles max)
50
Circuits (Loaded)
25
Stackable
No
PCB Retention
None
Polarized to Mating Part
Yes
Plating min - Mating
0.381µm
Shrouded
Fully
Orientation
Vertical
Pitch - Mating Interface
2.54mm
CSA
LR19980
Lock to Mating Part
Yes
Component Type
PCB Header
Material - Plating Mating
Gold
Flammability
94V-0
Glow-Wire Capable
No
Breakaway
No
Current - Maximum per Contact
3.0A
Material - Resin
High Temperature Thermoplastic
Material - Plating Termination
Tin

Description

Board Connector, 25 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.