Board Connector, 25 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,

  • Mfr # 22284250

  • Zoro # G905892172


product price: $0.94
/ea
Sold in multiples of 95 for $89.30

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284250
Zoro #
G905892172
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PC Tail Length
3.18mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Features
Breakaway; Surface Mount Compatible
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Number of Contacts
25
Number of Rows
1
Terminal Finish
Tin Plated
Current Rating
4 A
Flammability Rating
UL 94V-0
Breakaway
Yes
Material - Metal
Brass
PCB Locator
No
Shrouded
No
Material - Resin
High Temperature Thermoplastic
Glow-Wire Capable
No
Component Type
PCB Header
Polarized to PCB
No
Keying to Mating Part
None
Max-Temp
235
Material - Plating Termination
Tin
Lock to Mating Part
None
First Mate / Last Break
No
CSA
LR19980
Flammability
94V-0
Plating min - Mating
2.540µm
Product Name
KK 254
Temperature Range - Operating
See Product Specification
Durability (mating cycles max)
25
Material - Plating Mating
Tin
Pitch - Mating Interface
2.54mm
UL
E29179
Max-Duration
5
Guide to Mating Part
No
Stackable
No
PCB Retention
None
Orientation
Vertical
Current - Maximum per Contact
4.0A
Circuits (Loaded)
25
Polarized to Mating Part
No

Description

Board Connector, 25 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.