Board Connector, 25 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide

  • Mfr # 878342643

  • Zoro # G005891198


product price: $4.15
/ea
Sold in multiples of 30 for $124.50

Key Features

Application
Signal, Wire-to-Board
Series
87834
Product Name
C-Grid
Material - Plating Mating
Gold
First Mate / Last Break
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878342643
Zoro #
G005891198
UPC #
-
Country of Origin
Malaysia

Dimensions

PC Tail Length
3.43mm

Details

Application
Signal, Wire-to-Board
Series
87834
Product Name
C-Grid
Material - Plating Mating
Gold
First Mate / Last Break
No
Color - Resin
Natural
Component Type
PCB Header
Stackable
No
Max-Cycle
1
Circuits (Loaded)
25
Flammability
94V-0
Number of Rows
2
UL
E29179
PCB Retention
None
Lock to Mating Part
None
PCB Locator
No
Temperature Range - Operating
-55° to +120°C
Polarized to Mating Part
Center Slot
Keying to Mating Part
None
Material - Resin
Nylon
Max-Temp
265
Max-Duration
5
Polarized to PCB
No
Current - Maximum per Contact
2.5A
Plating min - Mating
0.381µm
Glow-Wire Capable
No
Breakaway
No
Voltage - Maximum
250V
Termination Interface Style
Through Hole
Orientation
Vertical
Pitch - Mating Interface
2.54mm
Shrouded
Fully
Guide to Mating Part
No
Material - Plating Termination
Tin

Description

Board Connector, 25 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide Slot, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.