Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 26 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal 702472654

Board Connector, 26 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal (Discontinued)

  • Mfr # 702472654
  • Zoro # G505891766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702472654
Zoro #
G505891766
UPC #
822348758432
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.127 µm
PC Tail Length
2.54mm

Details

Max. Temp.
235°C
Max. Voltage
250V DC
Application
Signal, Wire-to-Board
Series
70247
Standards
CSA Certified; UL E29179
Material
Polyester
Sub-Category
PCB Headers
Hole Center to Center
2.54 mm
Color
Black
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
2.5 A
Flammability Rating
UL 94V-0
Number of Contacts
26
PCB Locator
No
Polarized to Mating Part
Yes
Flammability
94V-0
Pitch - Mating Interface
2.54mm
Material - Resin
Polyester
Keying to Mating Part
None
Breakaway
No
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Orientation
Right Angle
Plating min - Mating
0.127µm
Glow-Wire Capable
No
Max-Duration
10
First Mate / Last Break
No
Temperature Range - Operating
-55° to +120°C
Product Name
C-Grid
Circuits (Loaded)
26
Component Type
PCB Header
Shrouded
Closed Ends
Current - Maximum per Contact
2.5A
Max-Cycle
1
Polarized to PCB
No
Stackable
No
Guide to Mating Part
No
Lock to Mating Part
None
CSA
LR19980
UL
E29179
Durability (mating cycles max)
50
Max-Temp
235

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.