This item is Discontinued.

Molex Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,  878326223

Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 878326223
  • Zoro # G105890916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878326223
Zoro #
G105890916
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Color
Black
Features
Surface Mount Compatible
Material
Nylon
Contact Finish
Gold Plated
Number of Contacts
26
Number of Rows
2
Flammability Rating
UL 94V-0
Current Rating
2 A
Terminal Finish
Tin Plated
Stackable
No
Keying to Mating Part
Yes
Durability (mating cycles max)
100
Max-Duration
10
Robotic Placement
Pick and Place Cap
Shrouded
Fully
Product Name
Milli-Grid
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Lock to Mating Part
Yes
CSA
LR19980
PCB Retention
None
Orientation
Vertical
Pitch - Mating Interface
2.00mm
Component Type
PCB Header
Material - Plating Mating
Gold
Material - Resin
Nylon
Temperature Range - Operating
-55° to +105°C
First Mate / Last Break
No
Current - Maximum per Contact
2.0A
PCB Locator
No
Polarized to PCB
No
Guide to Mating Part
No
Breakaway
No
Glow-Wire Capable
No
Max-Cycle
1
Max-Temp
260
Circuits (Loaded)
26
UL
E29179
Flammability
94V-0
Plating min - Mating
0.762µm

Description

Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.