This item is Discontinued.

Molex Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,  15477626

Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 15477626
  • Zoro # G105892125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15477626
Zoro #
G105892125
UPC #
800754627979
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
2.40mm
PC Tail Length
3.30mm

Details

Max. Voltage
250V
Max. Temp.
245°C
Application
Signal, Wire-to-Board
Series
70568
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Sub-Category
PCB Headers
Color
Black
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
2.5 A
Terminal Finish
Tin Plated
Number of Rows
2
Number of Contacts
26
Polarized to Mating Part
Yes
Polarized to PCB
Yes
Shrouded
Fully
Pitch - Mating Interface
2.54mm
Circuits (Loaded)
26
PCB Locator
No
Material - Plating Mating
Gold
Component Type
PCB Header
Material - Plating Termination
Tin
Current - Maximum per Contact
2.5A
CSA
LR19980
Orientation
Vertical
Keying to Mating Part
None
Material - Metal
Brass, Phosphor Bronze
Max-Cycle
1
Product Name
C-Grid
Max-Temp
245
Lock to Mating Part
Yes
PCB Retention
Yes
UL
E29179
Breakaway
No
Plating min - Mating
0.381µm
Temperature Range - Operating
-55° to +105°C
Flammability
94V-0
Glow-Wire Capable
No
Stackable
No
Guide to Mating Part
No
First Mate / Last Break
No
Material - Resin
High Temperature Thermoplastic
Max-Duration
5

Description

Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.