Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide 702462604

Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide (Discontinued)

  • Mfr # 702462604
  • Zoro # G505891612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702462604
Zoro #
G505891612
UPC #
822348757350
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.127 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.43mm

Details

Max. Temp.
235°C
Max. Voltage
250V DC
Application
Signal, Wire-to-Board
Series
70246
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Sub-Category
PCB Headers
Number of Contacts
26
Current Rating
2.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Gold Plated
CSA
LR19980
Circuits (Loaded)
26
Plating min - Mating
0.127µm
Max-Cycle
1
Component Type
PCB Header
Keying to Mating Part
None
Max-Duration
10
Material - Plating Mating
Gold
Glow-Wire Capable
No
Flammability
94V-0
Breakaway
No
Lock to Mating Part
None
First Mate / Last Break
No
Material - Plating Termination
Tin
UL
E29179
Stackable
No
Pitch - Mating Interface
2.54mm
Guide to Mating Part
No
Polarized to Mating Part
Yes
PCB Locator
No
Max-Temp
235
Orientation
Vertical
PCB Retention
None
Temperature Range - Operating
-55° to +120°C
Shrouded
Closed Ends
Product Name
C-Grid
Current - Maximum per Contact
2.5A
Polarized to PCB
No

Description

Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide Slot, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.