
Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)
- Mfr # 901301126
- Zoro # G905891021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901301126
Zoro #
G905891021
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
3.048 µm
Details
Max. Temp.
235°C
Max. Voltage
350V AC/DC
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Polyester
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
2
Number of Contacts
26
Current Rating
3 A
Flammability Rating
UL 94V-0
Description
Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.