
Board Connector, 28 Contact(S), 2 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking,
Mfr # 5041862800
Zoro # G505892831
product price: $0.55
/eaSold in multiples of 173 for $95.15
Key Features
Application
Wire-to-Board
Series
504186
Lock to Mating Part
Yes
Temperature Range - Operating
-25° to +85°C
Gender
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5041862800
Zoro #
G505892831
UPC #
-
Country of Origin
Malaysia
Details
Application
Wire-to-Board
Series
504186
Lock to Mating Part
Yes
Temperature Range - Operating
-25° to +85°C
Gender
Receptacle
Polarized to Mating Part
Yes
Circuits (maximum)
28
Product Name
Micro-Lock
Number of Rows
2
Current - Maximum per Contact
1.5A
Pitch - Mating Interface
1.25mm
Glow-Wire Capable
No
Color - Resin
White
Material - Resin
Polyester
Description
Board Connector, 28 Contact(S), 2 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking, Natural Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.