Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 28 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 559592830

  • Zoro # G005894106


product price: $1.49
/ea
Sold in multiples of 61 for $90.89

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Signal, Wire-to-Board
Series
55959
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559592830
Zoro #
G005894106
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.20mm

Details

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Signal, Wire-to-Board
Series
55959
Standards
UL E29179
Hole Center to Center
2 mm
Terminal Type
Through Hole
Material
Polyester
Color
Natural
Contact Finish
Tin Plated
Number of Contacts
28
Number of Rows
2
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Guide to Mating Part
No
Product Name
MicroClasp
Voltage - Maximum
250V AC (RMS)/DC
First Mate / Last Break
No
Keying to Mating Part
None
Current - Maximum per Contact
3.0A
Circuits (Loaded)
28
Material - Plating Mating
Tin
Shrouded
Fully
Pitch - Mating Interface
2.00mm
Lock to Mating Part
Yes
Component Type
PCB Header
PCB Retention
Yes
Orientation
Right Angle
UL
E29179
Breakaway
No
Stackable
No
Durability (mating cycles max)
30
Material - Plating Termination
Tin
Glow-Wire Capable
No
PCB Locator
No
Material - Resin
Polyester
Temperature Range - Operating
-40° to +105°C

Description

Board Connector, 28 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.