Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 28 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,  877602816

Board Connector, 28 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 877602816
  • Zoro # G605891246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877602816
Zoro #
G605891246
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm
Mated Height
4.00mm
PC Tail Length
2.60mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
265°C
Max. Voltage
125V
Application
Board-to-Board, Signal, Wire-to-Board
Series
87760
Standards
CSA Certified; UL E29179
Color
Black
Features
Surface Mount Compatible
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Number of Contacts
28
Number of Rows
2
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
2 A
Circuits (Loaded)
28
PCB Retention
None
Breakaway
No
Flammability
94V-0
Pitch - Mating Interface
2.00mm
Plating min - Mating
0.381µm
Shrouded
No
First Mate / Last Break
No
Current - Maximum per Contact
2.0A
Temperature Range - Operating
-55° to +105°C
Material - Metal
Phosphor Bronze
Material - Plating Mating
Gold
Lock to Mating Part
None
Stackable
Yes
PCB Locator
No
Product Name
Milli-Grid
Component Type
PCB Header
Material - Resin
High Temperature Thermoplastic
Polarized to Mating Part
No
Glow-Wire Capable
No
CSA
LR19980
UL
E29179
Keying to Mating Part
None
Guide to Mating Part
No
Material - Plating Termination
Tin
Polarized to PCB
No
Max-Cycle
1
Orientation
Right Angle
Max-Duration
14
Max-Temp
265

Description

Board Connector, 28 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.