This item is Discontinued.

Molex Board Connector, 28 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,  10897281

Board Connector, 28 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 10897281
  • Zoro # G805786731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10897281
Zoro #
G805786731
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm

Details

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
245 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Number of Rows
2
Current Rating
3 A
Max. Temp.
245°C
Number of Contacts
28
Hole Center to Center
2.54 mm
Features
Breakaway
Contact Finish
Tin Plated
Terminal Type
Through Hole
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Board Connector, 28 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.