Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 28 Contact(S), 2 Row(S), Male, Straight, Surface Mount Terminal 877592850

Board Connector, 28 Contact(S), 2 Row(S), Male, Straight, Surface Mount Terminal (Discontinued)

  • Mfr # 877592850
  • Zoro # G605891123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877592850
Zoro #
G605891123
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm
Mated Height
3.80mm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
87759
Standards
UL E29179
Hole Center to Center
2 mm
Features
Breakaway
Terminal Type
Surface Mount
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Current Rating
2 A
Number of Contacts
28
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Material - Plating Termination
Tin
Circuits (Loaded)
28
PCB Locator
Yes
Product Name
Milli-Grid
Durability (mating cycles max)
100
Orientation
Vertical
PCB Retention
None
Material - Plating Mating
Gold
Temperature Range - Operating
-55° to +125°C
Material - Metal
Phosphor Bronze
Glow-Wire Capable
No
Current - Maximum per Contact
2.0A
Flammability
94V-0
UL
E29179
Shrouded
No
Max-Cycle
3
Plating min - Mating
0.381µm
Breakaway
Yes
Polarized to Mating Part
No
Stackable
Yes
Keying to Mating Part
None
Polarized to PCB
No
Component Type
PCB Header
Max-Temp
260
Pitch - Mating Interface
2.00mm
Max-Duration
10
Guide to Mating Part
No
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
None
First Mate / Last Break
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.